GARANT GreenPlus worktop 50 mm thick of beech marine ply, Depth 750 mm, Worktop length: 2000mm

Article no.: 926081 2000
Price per 1 Piece (INR 38556.79 / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
82 pieces in stock 82 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Availability

  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sustainability GARANT GreenPlus
Length 2,000 mm
Depth 750 mm
Thickness 50 mm
Material of worktop Beech marine ply
Worktop covering clear varnished
Weight 57 kg
Type of product Workbench top

Identification & Classification

Article number 926081 2000
EAN / GTIN 4062406106270
Manufacturer number 926081 2000
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).

Note:

Special dimensions available on request. Up to max. 2500 mm length and 1080 mm width available in a single piece.

Downloads & documents

Suitable products

Direct purchase
To shopping cart