GARANT GreenPlus worktop 50 mm thick of glued beech wood strips, Depth 750 mm, Worktop length: 1000mm

Article no.: 926041 1000
Price per 1 Piece (INR 54549.72 / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Availability

  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sustainability GARANT GreenPlus
Length 1,000 mm
Depth 750 mm
Thickness 50 mm
Material of worktop Solid beech glued strips
Worktop covering clear varnished
Type of product Workbench top

Identification & Classification

Article number 926041 1000
EAN / GTIN 4062406102289
Manufacturer number 926041 1000
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).

Note:

Special dimensions available on request. Up to max. 3000 mm length and 1000 mm width available in a single piece.

Downloads & documents

Suitable products

Direct purchase
Your contact person
To shopping cart