• The item cannot be ordered due to missing prices.

Worktop thickness 50 mm of bamboo strips glued cross-wise, Depth 800 mm, Worktop length: 2000mm

Article no.: 926005 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lengte 2.000 mm
Diepte 800 mm
Dikte 50 mm
Materiaal werkblad Bamboe
Toplaag werkblad glad geschuurd, geolied zonder achtergebleven resten
Producttype Werkblad

Identification numbers & Classifications

Article number 926005 2000
EAN / GTIN 4062406193812
Manufacturer number 926005 2000

Description

Uitvoering:

Bladdiepte 800 mm, dikte 50 mm: Boringen aan de onderzijde van het blad moeten zelf worden aangebracht.
Blad niet voorgeboord. Boringen moeten zelf worden aangebracht.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart