• The item cannot be ordered due to missing prices.

Dividing materials set for GridLine 5S workbench, 20×20G, Type: 1500/5S

Article no.: 923001 1500/5S

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer usable area in G: 20×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 20×20
Drawer usable width × usable depth in G 20×20G
Divider unit 1 G = 25 mm
suitable for drawers usable width 500 mm
suitable for drawers usable depth 500 mm
Type of product Drawer division

Identification numbers & Classifications

Article number 923001 1500/5S
EAN / GTIN 4062406124397
Manufacturer number 923001 1500/5S

Description

Version:

Dividing materials for 4 drawers of the 5S workbench. Consisting of GridLine easyPick small parts storage bins and slotted dividers, with edge partitions and divider inserts.

Suitable for:

GARANT GridLine 5S workbench No. 922864 and No. 922874.

Supplied with:

25 GridLine easyPick small parts storage bins, 6 GridLine slotted dividers, 3 sets each with 2 pieces GridLine edge partitions, 12 GridLine divider inserts.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart