• The item cannot be ordered due to missing prices.

Electrically height-adjustable workstation (2 lift columns) Load capacity max. 500 kg 2000

Article no.: 920312 2000
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Workbench/desk load capacity - maximum distributed load (on wood): 500
  • Type of height adjustment: electric
  • Insert thickness: 50
  • Height adjustment: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench/desk load capacity - maximum distributed load (on wood) 500 kg
Type of height adjustment electric
Insert thickness 50 mm
Height adjustment 25 mm
Height adjustment range (worktop surface) from − to 740 mm - 1,140 mm
Width 2,000 mm
Depth 750 mm
Worktop length 2,000 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Principle of height adjustment complete structure
Stepless height adjustment yes
Plug type, input F
Supply voltage 250 V
Continuous load capacity 350 kg
maximum load capacity 500 kg
Material of worktop Beech marine ply
Surface worktop clear varnished
Weight 88 kg
Power supply Mains operated
Type of product Workbench

Identification numbers & Classifications

Article number 920312 2000
EAN / GTIN 4067263736219
Manufacturer number 920312 2000

Description

Version:

Base frame with anodised aluminium lift unit. With cross bracing for stabilisation. 50 mm thick worktop made of beech marine ply. Stepless height adjustment from 740 – 1140 mm, quickly and easily selected using the control panel. Control panel with memory function for 3 different working heights.

Supplied with:

4 floor levelling screws.

Colour:

Base frame with aluminium lift unit and steel hollow section RAL 7016 anthracite powder-coated.

Recommendation:

Ergonomic working for seated and standing tasks!

Note:

Only cabinet bodies up to maximum 500 mm height can be installed under the worktop.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart