• The item cannot be ordered due to missing prices.

Workstation with electric height adjustment Load capacity max. 250 / 200 kg dark Eluplan worktop 2000/S

Article no.: 920301 2000/S
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Workbench/desk load capacity - maximum distributed load (on wood): 200
  • Type of height adjustment: electrical
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Workbench/desk load capacity - maximum distributed load (on wood) 200 kg
Type of height adjustment electrical
Insert thickness 50 mm
Height adjustment range (worktop surface) from − to 720 mm - 1,200 mm
Width 2,000 mm
Depth 750 mm
Worktop length 2,000 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Plug type, input F
Nominal voltage 250 V
Lifting speed 38 mm/s
maximum load capacity 200 kg
ComfortClose no
Weight 119 kg
Type of product Work table

Identification numbers & Classifications

Article number 920301 2000/S
EAN / GTIN 4062406261665
Manufacturer number 920301 2000/S

Description

Version:

Base frame with lift unit with cross braces for stabilisation at the side and rear. 50 mm thick worktop made of dark Eluplan.
Work bench with side plates, suitable for installing in a row.

Colour:

Height-adjustable feet in black, cross braces in RAL 7016 anthracite powder-coated.

Recommendation:

Light assembly work, sitting and standing.

Note:

Because of the maximum load capacity, only mobile casings should be used. Avoid attaching casings under the worktop. Further attachments would reduce the load capacity correspondingly. Delivered fully assembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart