{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 50 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Width | 1,420 mm | |
Depth | 810 mm | |
Installation height | 100 mm | |
Inclination angle | 40 degrees | |
suitable for type | 1500 | |
Weight | 11 kg | |
Type of product | Storage shelf |
Article number | 920211 1500 | |
EAN / GTIN | 4062406119676 | |
Manufacturer number | 920211 1500 |