• The item cannot be ordered due to missing prices.

Kanban base frame for eLevel 400 mm

Article no.: 920202 400
400
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment: 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Height adjustment 25 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height above worktop 700 mm - 1,000 mm
    Depth 400 mm
    maximal number of shelves 6 × No. 920211
    Safe working load 250 kg
    Weight 66.6 kg
    Type of product Kanban base module

    Identification numbers & Classifications

    Article number 920202 400
    EAN / GTIN 4062406119652
    Manufacturer number 920202 400

    Description

    Version:

    Built of sturdy steel hollow section. Threaded sockets at 100-mm intervals for shelf No. 920211.
    Stepless electric height adjustment for adapting to the eLevel workstation. Coupled with a lift unit on the workstation control panel.

    Application:

    Continuous flow of material at the workstation. With facility for automatic retrieval of storage boxes.

    Suitable for:

    Workstations of size 1000 and 1500.
    eLevel workstations No. 920012, 920014, 920016.

    Colour:

    RAL 7035 light grey powder coated.

    Note:

    is an additional item which can be ordered only in conjunction with a new workstation eLevel No. 920012, 920014 and No. 920016 size 1000 and 1500.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart