{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Height adjustment | 25 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height above worktop | 920 mm | |
Depth | 400 mm | |
maximal number of shelves | 6 × No. 920211 | |
Safe working load | 250 kg | |
Weight | 20 kg | |
Type of product | Kanban base module |
Article number |
920201 400
Copy |
|
EAN / GTIN |
4062406119645
Copy |
|
Manufacturer number |
920201 400
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |