• The item cannot be ordered due to missing prices.

eLevel+ workstation with pale Eterlux worktop 1000 mm

Article no.: 920024 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 700-1000
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: electrical
  • Insert thickness: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Height adjustment workstation 700-1000 mm
    Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
    Type of height adjustment electrical
    Insert thickness 40 mm
    Height adjustment 25 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Model eLevel+
    Series Workstation
    Height adjustment range (worktop surface) from − to 700 mm - 1,000 mm
    Height with rear panel 1,000 mm
    Width 1,000 mm
    Depth 800 mm
    Worktop length 1,000 mm
    Worktop depth 700 mm
    Worktop thickness 40 mm
    Principle of height adjustment only with worktop
    Stepless height adjustment yes
    Plug type, input F
    Nominal voltage 250 V
    Material of worktop Eterlux
    Worktop covering Eterlux (melamine / phenolic resin)
    Coating thickness 2.7 mm
    Surface worktop Coating very scratch-resistant and heat-resistant
    Colour of worktop surface pale grey
    Control panel with display and memory functions yes
    Weight 78 kg
    Type of product Work table

    Identification numbers & Classifications

    Article number 920024 1000
    EAN / GTIN 4062406119546
    Manufacturer number 920024 1000

    Description

    Version:

    Workstation eLevel+ height steplessly adjustable electrically. Height adjustment via an electronic control panel. Control panel with display and memory function. Push-button adjustment for a suitable worktop height.

    Colour:

    Support leg RAL 7016 anthracite, not configurable.
    Lift column anodised aluminium, not configurable.
    Side and rear wall RAL 7035 light grey powder-coated, configurable.

    Note:

    • If using casings attached to the underside of the worktop, note that such casings may not exceed a maximum height of 500 mm.
    • Caution: when installing benches in a row, please use side plates no. 920350 (crush hazard).

    Sizes with .../2 are fitted with an alternative lift unit. Technical data is similar to the previous lift units, slight deviations. Control panel is visually different for these sizes, but functionally the same.

    Downloads & documents

    Suitable products

    Accessories

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart