• The item cannot be ordered due to missing prices.

mLevel workstation with bamboo worktop 1000 mm

Article no.: 920006 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 750-1000
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: mechanical
  • Insert thickness: 50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Height adjustment workstation 750-1000 mm
    Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
    Type of height adjustment mechanical
    Insert thickness 50 mm
    Height adjustment 25 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Model mLevel
    Series Workstation
    Height adjustment range (worktop surface) from − to 750 mm - 1,000 mm
    Width 1,000 mm
    Depth 800 mm
    Worktop length 1,000 mm
    Worktop depth 700 mm
    Worktop thickness 50 mm
    Principle of height adjustment complete structure
    Stepless height adjustment no
    Material of worktop Bamboo
    Control panel with display and memory functions no
    Weight 60 kg
    Type of product Work table

    Identification numbers & Classifications

    Article number 920006 1000
    EAN / GTIN 4062406254865
    Manufacturer number 920006 1000

    Description

    Version:

    Workstation mLevel , the workstation that adapts to your needs. Classic manual height adjustment in 25-mm steps using a support leg with securing bolts by which the height of the entire workstation is adjusted. Scaling on the inside of the table showing the exact working height for ease of operation.

    Colour:

    Support leg RAL 7016 anthracite, not configurable.
    Lift columns anodised aluminium, not configurable.
    Side panel and rear panel RAL 7035 light grey powder-coated, configurable.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart