{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall height C | 190 mm | |
Length L | 1,300 mm | |
Width | 800 mm | |
Lift height H | 820 mm | |
Lift time | 15 s | |
AC supply voltage | 400 V | |
Mains frequency | 50 Hz | |
Power supply | Mains operated | |
Safe working load | 500 kg | |
Weight | 160 kg | |
Type of product | Scissor lift table |
Article number |
919992 500
Copy |
|
EAN / GTIN |
4050939066208
Copy |
|
Manufacturer number |
040049470 HTH-E
Copy |
|
Manufacturer/responsible person | Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de |