• The item cannot be ordered due to missing prices.

Flat scissor lift table, Load capacity kg / model: 1000/2

Article no.: 919991 1000/2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Load capacity kg / model Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall height C 80 mm
Length L 1,450 mm
Width 1,140 mm
Width between the forks 585 mm
Lift height H 760 mm
Lift time 18 s
AC supply voltage 400 V
Mains frequency 50 Hz
Power supply Mains operated
Safe working load 1,000 kg
Weight 235 kg
Type of product Scissor lift table

Identification numbers & Classifications

Article number 919991 1000/2
EAN / GTIN 4050939066185
Manufacturer number 040047381Q HTF-XU

Description

Version:

Sturdy bracing struts with a platform made of smooth steel plate. For the stepless lifting and lowering of loads, goods on pallets, mesh crates and for height adjustment when materials are being transferred to machines. For use on an industrial floor without excavation of foundations, extremely low profile. Reliable and safe operation by push button with the functions on/off in a dead man's circuit and emergency stop. Overload protection by integral pressure limitation valve. Optimum safety in operation and maintenance due to integral pipe failure valve and maintenance spigots.
U-shape for the direct insertion of fork-lift truck tines.

Standard:

DIN EN 1570-1; EC Machines Directive 2006/42/EC and UVV regulations.

Note:

  • Ambient indoor temperature range from 0 °C to 40 °C.
  • Before commissioning, the installation and electrical connections should be checked by an expert.
  • Check the existing load-bearing characteristics of the ground in relation to the overall weight of the lift table.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart