• The item cannot be ordered due to missing prices.

Mobile lift table 800 kg

Article no.: 919989 800
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Load capacity (kg) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length L 1,650 mm
    Width 860 mm
    Overall height C 360 mm
    Platform area length 1,350 mm
    Platform area width 840 mm
    Lift range 360 mm - 1,050 mm
    Lift height H 690 mm
    Material of wheels Polyamide
    Load capacity 800 kg
    Weight 222 kg
    Type of product Lifting table cart

    Identification numbers & Classifications

    Article number 919989 800
    EAN / GTIN 4025092253475
    Manufacturer number N24508105

    Description

    Version:

    Mobile lift table in robust single-scissor construction with solid steel scissors. Swivelling platform with mechanical locking for safe maintenance. Compact chassis with low overall height, swivel and fixed castors made of polyamide with maintenance-free ball bearings, parking brakes on the swivel castors. Manual hydraulics with foot lever. High safety thanks to overload valve and lowering brake valve. Swivel castors ⌀ 150 mm, load castors ⌀ 200 mm. Roller width 50 mm.

    Standard:

    DIN EN 1570-1; EC Machines Directive 2006/42/EC.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart