{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 1,990 mm | |
Width | 1,200 mm | |
Depth | 1,040 mm | |
Footprint width | 1,200 mm | |
Footprint depth | 800 mm | |
Fork insertion slots dimension A | 200 mm | |
Fork insertion slots dimension D | 80 mm | |
Fork-lift fork socket pitch B | 600 mm | |
Safe working load | 300 kg | |
Weight | 91 kg | |
Type of product | Work platform |
Article number | 919980 1115X1200 | |
EAN / GTIN | 4052462012004 |