• The item cannot be ordered due to missing prices.

Work trestle/support frame 1

Article no.: 919960 1

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 250

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 250 kg
Height adjustment range 700 mm - 1,000 mm
Footprint width 500 mm
Footprint depth 780 mm
Safe working load 250 kg
Material of covering Spruce wood
Material of the stand Aluminium
Weight 7 kg
Type of product Work trestle

Identification numbers & Classifications

Article number 919960 1
EAN / GTIN 4031405304000
Manufacturer number 030400

Description

Version:

Work trestle made from aluminium. Steplessly height adjustable from 700 – 1000 mm. Exchangeable wear cover made from spruce wood. (1000 × 60 × 25 mm). Secure locking using the taper handle on each adjustment tube. Cross bracing on both parts. Feet with adjustable screws for level adjustment. Stile ends with cover caps. Delivered fully assembled.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart