• The item cannot be ordered due to missing prices.

Self-tipping skip with discharge valve 900 l

Article no.: 919925 900
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Skip volume 900 l
Height 1,078 mm
Height without rollers 837 mm
Length 1,294 mm
Width 1,661 mm
Filling edge height with rollers 989 mm
Internal dimension at intake: height 90 mm
Internal dimension at intake: width 190 mm
Fork insertion slots dimension A 190 mm
Fork insertion slots dimension C 982 mm
Fork insertion slots dimension D 90 mm
Fork-lift fork socket pitch B 582 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Number of wheels 4
Wheel ⌀ 200 mm
Safe working load 2,000 kg
Material of wheel Polyamide
Colour brilliant blue RAL 5007
Drain cock version Delivery tap with sieve
Tipping mechanism Pull cord
Tipping prevention yes
with fork insertion slots yes
Pull cord yes
Weight 184 kg
Standard EN 1757-3
Type of product Tilting containers

Identification numbers & Classifications

Article number 919925 900
EAN / GTIN 4017976160900
Manufacturer number 6090A

Description

Version:

Sturdy welded construction of 3 mm sheet steel. Chassis with integral fork lift slots.
2 fixed wheels and 2 castors (with parking brake) with nylon tyres.
Roll restraint and tip position locking, chain acts as protection against slipping off and tipping.

Version - image:

Discharge valve with sieve for separating liquids from solids.
Tipping action is performed automatically when the interlock is released.
Pull cord to initiate tipping from the forklift seat position.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder-coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart