{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Skip volume | 450 l | |
Height | 1,072 mm | |
Length | 1,374 mm | |
Width | 730 mm | |
Filling edge height with rollers | 733 mm | |
Bucket height | 708 mm | |
Bucket length | 1,214 mm | |
Bucket width | 669 mm | |
Internal dimension at intake: height | 72 mm | |
Internal dimension at intake: width | 194 mm | |
Fork insertion slots dimension A | 194 mm | |
Fork insertion slots dimension C | 603 mm | |
Fork insertion slots dimension D | 72 mm | |
Fork-lift fork socket pitch B | 203 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Number of wheels | 4 | |
Wheel ⌀ | 200 mm | |
Safe working load | 750 kg | |
Material of wheel | TPE | |
Colour | brilliant blue RAL 5007 | |
Drain cock version | Delivery tap with sieve | |
Tipping mechanism | manual | |
Tipping prevention | yes | |
with fork insertion slots | yes | |
Pull cord | no | |
welded oil-tight | yes | |
Weight | 83 kg | |
Standard | EN 1757-3 | |
Type of product | Tilting containers |
Article number | 919920 450 | |
EAN / GTIN | 4017976147024 | |
Manufacturer number | 4702A |