• The item cannot be ordered due to missing prices.

Barrel truck, galvanised FRW-III

Article no.: 919907 FRW-III

Select article variation and quantity

Type Unit price incl. VAT
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1,005 mm
Width 700 mm
Depth 620 mm
Internal ⌀ 600 mm
Number of castors with parking brake 1
Number of castors without parking brake 3
Wheel ⌀ 100 mm
Safe working load 300 kg
Material galvanised
Material of castors Polyamide
Weight 20 kg
Type of product Barrel truck

Identification numbers & Classifications

Article number 919907 FRW-III
EAN / GTIN 4052462018167

Description

Version:

Easier and safer transport of barrels up to 600mm⌀. Made of sheet metal.
4 polyamide castors, one with a parking brake, 100 mm ⌀.

Colour:

Hot-dip galvanised.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart