{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height unfolded | 1,090 mm | |
Width unfolded | 488 mm | |
Depth unfolded | 490 mm | |
Height folded up | 765 mm | |
Width folded up | 488 mm | |
Depth folded up | 64 mm | |
Safe working load | 125 kg | |
Weight | 5.2 kg | |
Type of product | Folding truck |
Article number | 919890 | |
EAN / GTIN | 4017976017327 | |
Manufacturer number | 1732 |