• The item cannot be ordered due to missing prices.

Platform trolley with tubular struts on 3 sides and 4 loading platforms 8312-1

Article no.: 919881 8312-1
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Height adjustment interval: 100

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height adjustment interval 100 mm
    Height 1,800 mm
    Width 1,169 mm
    Depth 730 mm
    Platform area width 1,000 mm
    Platform area depth 700 mm
    Height of shelf 1 269 mm
    Height of shelf 2 669 mm
    Height of shelf 3 1,069 mm
    Height of shelf 4 1,469 mm
    Wheel ⌀ 200 mm
    Load capacity of each loose shelf 90 kg
    Total load capacity 600 kg
    Weight 95 kg
    Type of product Platform trolley

    Identification numbers & Classifications

    Article number 919881 8312-1
    EAN / GTIN 4017976831213
    Manufacturer number 8312-1

    Description

    Version:

    Welded steel sections and tubes, end walls with vertical tube struts at 130 mm spacing. One long wall with tubular struts for insertion. Platforms made of chipboard with beech grain surface. Intermediate shelves adjustable at 100 mm intervals. The bottom shelf is not adjustable. 2 fixed wheels and 2 castors (with parking brake), TPE tyres, hubs with grooved ball bearings.

    Standard:

    EN 1757-3

    Colour:

    Brilliant blue RAL 5007 powder-coated.

    Note:

    Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart