{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 100 mm | |
Type | 8311 | |
Height | 1,800 mm | |
Width | 1,169 mm | |
Depth | 609 mm | |
Platform area width | 1,000 mm | |
Platform area depth | 600 mm | |
Height of shelf 1 | 269 mm | |
Height of shelf 2 | 669 mm | |
Height of shelf 3 | 1,069 mm | |
Height of shelf 4 | 1,469 mm | |
Height adjustment interval | 100 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 200 mm | |
Load capacity of each loose shelf | 90 kg | |
Total load capacity | 600 kg | |
Material of wheel | TPE | |
Push handle | yes | |
Weight | 73 kg | |
Standard | EN 1757-3 | |
Type of product | Platform trolley |
Article number | 919880 8311 | |
EAN / GTIN | 4017976083117 | |
Manufacturer number | 8311 | |
Manufacturer | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de |