{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 4830 | |
Height | 870 mm | |
Width | 1,021 mm | |
Depth | 500 mm | |
Platform area width | 850 mm | |
Platform area depth | 500 mm | |
Height of bottom shelf | 207 mm | |
Height of middle shelf | 519 mm | |
Height of top shelf | 829 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 160 mm | |
Load capacity of top shelf | 200 kg | |
Load capacity of middle shelf | 200 kg | |
maximum load capacity | 400 kg | |
Material of wheel | TPE | |
Weight | 46 kg | |
Norm | EN 1757-3 | |
Type of product | Table trolleys |
Article number | 919875 4830 | |
EAN / GTIN | 4017976048307 | |
Manufacturer number | 4830 |