• The item cannot be ordered due to missing prices.

Storage trolley 63

Article no.: 918610 63
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of transparent boxes Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,520 mm
Width 880 mm
Width without handle 680 mm
Depth 600 mm
Number of castors with parking brake 2
Number of castors without parking brake 2
Wheel ⌀ 125 mm
Material of wheels Treadless polyurethane tyres
maximum load capacity 250 kg
Weight 77 kg
Type of product Storage trolley

Identification numbers & Classifications

Article number 918610 63
EAN / GTIN 4062406098124
Manufacturer number 918610 63

Description

Version:

Frame of hollow steel rectangular section 60×40×2 mm. Sheet metal structure with a black ABS plastic shelf. 4 castors (2 with parking brakes, 125 mm ⌀) with treadless polyurethane tyres, roller bearing hubs and 2 push handles of Haptoprene ensure stability and safe handling in the workshop. Transparent tilt bins in 4 sizes, made of transparent ABS plastic for dust-free storage. Tilt the transparent bins to remove stored goods. Bins can be removed and stacked for assembly purposes.

Application:

For storage / provision of bulk goods and small parts.

Fitted with:

Transparent tilt bins for the front: 18 pcs. 80×63×70 mm;
15 pcs. 100×97×108 mm;
4 pcs. 128×128×133 mm;
3 pcs. 175×140×160 mm
Transparent tilt bins for the rear: 20 pcs. 128×128×133 mm;
3 pcs. 175×140×160 mm

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart