• The item cannot be ordered due to missing prices.

Assembly trolley, fitted with GARANT open storage bins 70

Article no.: 918595 70
Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of open storage bins Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
Height adjustment interval 50 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,300 mm
Width 1,100 mm
Width without handle 1,000 mm
Depth 700 mm
Usable height 970 mm
Suspension interval 50 mm
Number of castors with parking brake 2
Number of castors without parking brake 2
Wheel ⌀ 125 mm
Material of wheels Treadless polyurethane tyres
Number of open storage bins 70
maximum load capacity 200 kg
Weight 81 kg
Type of product Materials supply trolley

Identification numbers & Classifications

Article number 918595 70
EAN / GTIN 4062406098056
Manufacturer number 918595 70

Description

Version:

Assembly trolley No.918590 size1300, fitted with GARANT open storage bins.
Frame and structure of rectangular steel hollow section with sheet metal base. Insertion slots in the front and back of the frame (at 50 mm intervals) for fitting size 1000 shelves, multi-function rails etc. Threaded sockets on the inside of the frame for fitting perforated panels. 4 castors (2 with parking brakes, ⌀ 125 mm) with treadless polyurethane tyres, roller bearing hubs and a large push handle with Haptoprene cover ensure safe handling.
Equipped with 6 Multifix open storage bins No. 928230 size 1000/AA1 and 4 No. 928230 size 1000/AB1.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart