• The item cannot be ordered due to missing prices.

Eurobox trolley, Type: TE37

Article no.: 918587 TE37
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Height adjustment interval: 280

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 280 mm
Type TE37
Height 1,735 mm
Width 1,300 mm
Depth 670 mm
Inclination adjustable 15; 30 degrees
Platform area width 1,240 mm
Platform area depth 610 mm
Suspension interval 280 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
Load capacity per platform 50 kg
maximum load capacity 250 kg
Weight 85 kg
Type of product Materials supply trolley

Identification numbers & Classifications

Article number 918587 TE37
EAN / GTIN 4045197684189
Manufacturer number 918587 TE37

Description

Version:

Sturdy steel frame, platforms of sheet metal with a folded edge, adjustable at intervals of 280 mm.
Outstandingly suitable for mounting Euroboxes.
Platforms can be secured in different positions and at inclinations of 15° and 30° for easier access to the bins.
The bottom platform is fixed to the frame and cannot be inclined.
Handle with Haptoprene inlay and impact-resistant polypropylene. 2 fixed wheels and 2 castors (with parking brake).

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.
Suitable Euroboxes can be found in Group 96 under No. 963378963380.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart