• The item cannot be ordered due to missing prices.

Assembly trolley TB3/G96

Article no.: 918583 TB3/G96

Select article variation and quantity

Type Unit price incl. VAT
  • Height adjustment interval: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 50 mm
Type TB3/G96
Height 1,200 mm
Width 1,225 mm
Depth 710 mm
Usable height 900 mm
Usable width 1,000 mm
Usable depth 700 mm
Suspension interval 50 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
Number of open storage bins 96
maximum load capacity 250 kg
Weight 27.2 kg
Type of product Materials supply trolley

Identification numbers & Classifications

Article number 918583 TB3/G96
EAN / GTIN 4045197693914
Manufacturer number 918583 TB3/G96

Description

Version:

Sturdy welded tubular steel frame. For modular mounting of carrier rails for open storage bins. Can be used on both sides, 8 carrier rails can be inserted per side (allow for the access height of the bins). Carrier rails can be inserted at intervals of 50 mm and have a load capacity of 30 kg. Ergonomic 2-component Haptoprene push handle. 2 fixed wheels and 2 castors (with parking brake) with treadless polyurethane tyres and roller bearings.

Supplied with:

Fitted with 12× carrier rails No. 918584 size TB3, 48× GARANT open storage bins No. 963301 size AA1 and 48× GARANT open storage bins No. 963301 size AB1.

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart