• The item cannot be ordered due to missing prices.

Intermediate shelf for bolting into table trolley T9 700 mm

Article no.: 918575 700
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Platform area depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Platform area width 1,000 mm
Platform area depth 700 mm
Safe working load 200 kg
Application range Table trolleys
Type of product Storage shelf

Identification numbers & Classifications

Article number 918575 700
EAN / GTIN 4045197613530
Manufacturer number 918575 700

Description

Version:

For bolting into GARANT table trolleys as an intermediate shelf. Of sheet metal, shelf of chipboard with anthracite-coloured scratch- resistant surface.

Suitable for:

Colour:

Silver powder-coated.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart