{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 130 mm | |
Type | TS94 | |
Height | 1,835 mm | |
Width | 1,225 mm | |
Depth | 610 mm | |
Platform area width | 1,000 mm | |
Platform area depth | 600 mm | |
Height adjustment interval | 130 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 200 mm | |
Load capacity of each loose shelf | 75 kg | |
Total load capacity | 500 kg | |
Material of wheel | Solid rubber | |
Push handle | yes | |
Weight | 70 kg | |
Standard | EN 1757-3 | |
Type of product | Platform trolley |
Article number | 918560 TS94 | |
EAN / GTIN | 4045197684448 | |
Manufacturer number | 918560 TS94 |