• The item cannot be ordered due to missing prices.

Eurobox trolley with handle, Type: TNB1

Article no.: 918558 TNB1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 910 mm
Width 790 mm
Depth 400 mm
Height of the mounting frame 180 mm
Wheel ⌀ 125 mm
Material of wheels Treadless polyurethane tyres
maximum load capacity 250 kg
Weight 9.6 kg
Type of product Trolley with handle

Identification numbers & Classifications

Article number 918558 TNB1
EAN / GTIN 4045197801746
Manufacturer number 918558 TNB1

Description

Version:

Welded steel construction. Handle with Haptoprene inlay and impact-resistant polypropylene. 2 fixed wheels and 2 castors (with brakes) with treadless polyurethane tyres and roller bearings.

Suitable for:

Eurobox No. 963378, 963379, 963380 in each case size NB10 – NB80.

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart