• The item cannot be ordered due to missing prices.

Table trolley T9 with 2 trays, Type: TL92

Article no.: 918554 TL92
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type TL92
Height 875 mm
Width 1,040 mm
Depth 509 mm
Platform area width 850 mm
Platform area depth 500 mm
Height of bottom shelf 195 mm
Height of top shelf 850 mm
Tray height 37 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
Load capacity of top shelf 200 kg
maximum load capacity 250 kg
Material of wheel Polyurethane tyres
Weight 34 kg
Type of product Table trolleys

Identification & Classification

Article number 918554 TL92
EAN / GTIN 4045197967657
Manufacturer number 918554 TL92
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Welded steel construction.
Handle with Haptoprene inlay and impact-resistant polypropylene.
2 fixed wheels and 2 castors (with parking brake) with treadless polyurethane tyres and roller bearings.
With 2 securely welded oil-tight trays 37 mm high edge.
An additional shelf is available for insertion as a middle shelf.

Standard:

EN 1757-3

Optional extras:

Intermediate shelf No. 918575; perforated panel No. 918580. Not supplied.

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart