• The item cannot be ordered due to missing prices.

Roller cabinet Assistent 179N with stainless steel worktop, Type: 179N-7

Article no.: 918276 179N-7
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 25
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 25 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Type 179N-7
Series Assistent
Height 1,020 mm
Width 785 mm
Depth 518 mm
Drawer usable width 522 mm
Drawer usable depth 398 mm
Weight 90 kg
Type of product Roller cabinet

Identification numbers & Classifications

Article number 918276 179N-7
EAN / GTIN 4000896215577
Manufacturer number 179NX-7

Description

Version:

Sturdy roller cabinet in double-wall design. Cabinet with edge protection corners throughout, central locking with cylinder lock and anti-tilt device on both sides. Self-closing drawers. Work surface fully sealed, inside of trolley protected against spilt liquids.
2 castors with parking brake, and 2 fixed wheels.
Worktop and drive handle of non-rusting stainless steel.

Fitted with:

Number×drawer front height mm: 5×81 / 2×166

Colour:

Blue

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart