{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 499 mm | |
Depth | 80 mm | |
Tray height | 100 mm | |
Application range | Roller cabinet | |
Type of product | Drop-in tray |
Article number | 915535 100 | |
EAN / GTIN | 4062406288402 | |
Manufacturer number | 915535 100 |