• The item cannot be ordered due to missing prices.

Universal carrier 375 mm wide, Type: 1

Article no.: 914935 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 300 mm
Width 375 mm
Depth 225 mm
Application range Roller cabinet
Type of product Drop-in tray

Identification numbers & Classifications

Article number 914935 1
EAN / GTIN 4045197893901
Manufacturer number 914935 1

Description

Version:

Made of sheet metal, silver powder-coated. For hanging from the perforated side panels of GARANT roller cabinets.

Suitable for:

Roller cabinets No. 914520, 914524, 914540, 914550.
Mobile workbench No. 914560, 914564, 914568, 914574, 914575, 914580, 914582.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart