• The item cannot be ordered due to missing prices.

Drop-in tray 285 mm wide 100 mm

Article no.: 914932 100

Select article variation and quantity

Tray height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 285 mm
    Depth 80 mm
    Tray height 100 mm
    Application range Roller cabinet
    Type of product Drop-in tray

    Identification numbers & Classifications

    Article number 914932 100
    EAN / GTIN 4045197894120
    Manufacturer number 914932 100

    Description

    Version:

    Made of sheet metal, silver powder-coated. For hanging from the perforated side panels of GARANT roller cabinets.

    Suitable for:

    Roller cabinets 470 and 500 mm deep, from build year 08.2006.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart