• The item cannot be ordered due to missing prices.

Storage container rack 6

Article no.: 914920 6

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 600 mm
Installation height 100 mm
Number of containers 6
Colour of open storage bin red
Open storage bin type SB5
Application range Roller cabinet
Type of product Storage container rack

Identification numbers & Classifications

Article number 914920 6
EAN / GTIN 4045197924759
Manufacturer number 914920 6

Description

Version:

Made of sheet metal, silver powder-coated.
For hanging onto the perforated back panel.

Suitable for:

Roller cabinets from build year 08.2006.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart