{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 160 mm | |
Width | 370 mm | |
Depth | 90 mm | |
Usable height | 140 mm | |
Type of product | Cable duct |
Article number | 914915 160 | |
EAN / GTIN | 4045197894076 | |
Manufacturer number | 914915 160 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |