• The item cannot be ordered due to missing prices.

Perforated panel double-sided for ToolTruck 444 mm

Article no.: 914856 444
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Usable height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Series ToolTruck
Height 444 mm
Perforated panel height 444 mm
Perforated panel width 1,025 mm
Application range Mobile workbench
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 914856 444
EAN / GTIN 4045197894038
Manufacturer number 914856 444

Description

Version:

Pair of support columns of 25×25 mm steel hollow section with sheet metal perforated panel (□ 9×9 mm on a 37-mm grid), silver powder-coated.
Perforated panel with grid.

Suitable for:

Supplied with:

Sheet metal perforated panel with a pair of support columns.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart