• The item cannot be ordered due to missing prices.

Perforated panel single-sided for ToolTruck 950 mm

Article no.: 914855 950
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Usable height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hoffmann perforated panel grid interval 9×9 mm
    Series ToolTruck
    Height 950 mm
    Perforated panel height 950 mm
    Perforated panel width 1,025 mm
    Application range Mobile workbench
    Type of product Perforated rear panel

    Identification numbers & Classifications

    Article number 914855 950
    EAN / GTIN 4045197894014
    Manufacturer number 914855 950

    Description

    Version:

    Pair of support columns of 25×25 mm steel hollow section with sheet metal perforated panel (□ 9×9 mm on a 37-mm grid), silver powder-coated.
    Perforated panel at one end, the other end smooth sheet metal panel.

    Suitable for:

    Supplied with:

    Sheet metal perforated panel with a pair of support columns.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart