• The item cannot be ordered due to missing prices.

Writing surface, Type: 1

Article no.: 914835 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ToolCar roller cabinet; ToolTruck mobile workbench
Height 410 mm
Width 450 mm
Application range Roller cabinet
Type of product Shelf

Identification & Classification

Article number 914835 1
EAN / GTIN 4045197893888
Manufacturer number 914835 1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of sheet metal, steplessly adjustable inclination, silver powder-coated. For insertion into the roller cabinet stiles.

Suitable for:

Roller cabinet No. 914520, 914524, 914540, 914550, 914590.
Mobile workbench No. 914560, 914564, 914568, 914574, 914575.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart