• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Valuables cupboard / side cupboard, Type: L

Article no.: 914791 L

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Cylinder lock: modular lock barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cylinder lock modular lock barrel
Series ToolTruck
Usable height 750 mm
Usable width 380 mm
Usable depth 105 mm
Application range Mobile workbench
Type of product Swing door

Identification & Classification

Article number 914791 L
EAN / GTIN 4045197893857
Manufacturer number 914791 L
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Standard:

Sheet metal door with frame, silver powder-coated, for hanging onto the recessed side wall. Lockable with a cylinder lock. Cannot be fitted beside the slide handle.

Suitable for:

Roller cabinet No. 914540, 914550.
Mobile workbench No. 914560, 914564, 914568, 914574, 914575.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart