• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Mobile workbench with 5 drawers, can be pulled out from either side, 20×16G, Number of drawers: 5

Article no.: 914582 5
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drawers Unit price incl. VAT

Availability

  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 75
  • Hoffmann perforated panel grid interval: 9×9
  • Drawer usable area in G: 20×16
  • Cylinder lock: modular lock barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 40 kg
Drawer runner extension (partial/full extension) 75 %
Hoffmann perforated panel grid interval 9×9 mm
Drawer usable area in G 20×16
Cylinder lock modular lock barrel
Height 900 mm
Width 1,000 mm
Depth 525 mm
Drawer usable width 500 mm
Drawer usable depth 400 mm
Drawer usable width in G 20
Drawer usable depth in G 16
Number of drawers 5
Weight 63.4 kg
Configurator relevant yes
Type of product mobile workbench

Identification & Classification

Article number 914582 5
EAN / GTIN 4045197892317
Manufacturer number 914582 5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The stable sheet metal housing of the mobile workbench contains 2 integral storage trays. The side wall is perforated for attachment of accessories, □ 9×9 mm on a 37-mm grid. Drawer inner face smooth but nevertheless suitable for dividers. The drawers are unlocked by a central catch within the extruded handle. Drawers can be centrally locked by means of a cylinder lock. With roller bearing wheels (2 castors with parking brake, 2 fixed wheels). 25 mm thick bamboo work top, suitable for fitting a vice.

Fitted with:

Drawer front height: 75; 75; 125; 125; 200 mm

Supplied with:

Supplied with dividers:
each 75 mm drawer 1 slotted partition No. 951510 size 75,
each 125 mm drawer 1 slotted partition No. 951510 size 125.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016.

Note:

For drawers of height 200 mm, more suitable components now include slotted dividers No. 951510 size 200, edge partitions No. 951560 size 200, and divider inserts No. 951741951821 each in size 200.
See group 95 for further accessories and dividing material.
Suitable dividing material:
Slotted edge partitions No. 951560 size 75; size 125 and size 200;
Slotted dividers No. 951510 size 75; size 125 and size 200;
Divider inserts No. 951721951821 size 75; No. 951731951821 size 125 and No. 951741951821 size 200.

Warning:

Intended use
  • For mobile work on site.
  • Suitable for both industrial and private use.
  • Drawers for storage of tools.
  • Pull-out shelves for holding L-BOXX® (only Art. No. 914574, 914575).
  • Storage shelf for storage of workpieces and tools.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • Mount the (optional) vice only on the bamboo worktop. Comply with the installation instructions for the vice.

Reasonably foreseeable misuse
  • Do not stand or sit on the roller cabinet or mobile workbench. Do not carry people.
  • Do not make any unauthorised changes or modifications to it.
  • Do not subject the roller cabinet or mobile workbench to impacts.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart