• The item cannot be ordered due to missing prices.

Roller cabinet with 6 drawers 6

Article no.: 914510 6
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 30
  • Drawer runner extension (partial/full extension): 75
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular lock barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer/pull-out shelf load capacity 30 kg
    Drawer runner extension (partial/full extension) 75 %
    Hoffmann perforated panel grid interval 9×9 mm
    Cylinder lock modular lock barrel
    Height 950 mm
    Width 660 mm
    Depth 380 mm
    Drawer usable width 500 mm
    Drawer usable depth 300 mm
    Number of drawers 6
    Weight 45 kg
    Type of product Roller cabinet

    Identification numbers & Classifications

    Article number 914510 6
    EAN / GTIN 4045197892072
    Manufacturer number 914510 6

    Description

    Version:

    The stable sheet metal housing of the mobile workbench is fitted with perforated side panels for storage of accessories. Inner faces of drawers have slots for dividers. The drawers are unlocked by a catch incorporated in the grip handle. Drawers are centrally lockable by means of a cylinder lock. With roller bearing wheels (2 castors with parking brake, 2 fixed wheels).
    Steel tray with X-ABS inlay.
    Solid ergonomic handle of glass fibre-reinforced PP.

    Fitted with:

    Drawer front height: 60; 60; 120; 120; 120; 180 mm

    Supplied with:

    Dividing material. 4 divider plates for a 60 mm drawer, 3 divider plates for a 120 mm drawer.

    Colour:

    Two-tone powder-coated, silver combined with RAL 7016 anthracite.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart