Barrel sleeve 424-010-2 without lock barrel

Article no.: 914210
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
123 pieces in stock 123 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Locking type Barrel sleeve for cylinder lock
for workstations and storage solutions from build year Mid-2000
for workstations and storage solutions up to build year Mid-2008
Material of sleeve Brass
cylindrical adapter ⌀ 15 mm
Square socket drive 6 mm
Locking lever travel 360 degrees
Supplied with with cylindrical adapter
Fastening materials supplied yes
The lock barrel can be fitted directly yes
Recess for locking cylinder shape yes
Lock barrels can be changed yes
HO locking system barrels can be fitted yes
Supplied without lock barrel yes
Type of product Barrel sleeve

Identification & Classification

Article number 914210
EAN / GTIN 2050000977688
Manufacturer number 501253 637790 0001
Manufacturer DOM Sicherheitstechnik GmbH & Co. KG, Wesslinger Straße 10-16, 50321 BRÜHL, Germany, www.dom-sicherheitstechnik.de

Description

Version:

Cylindrical adapter (⌀ 15 mm) with 6 mm internal square, lock adapter travel 360°.

Suitable for:

Drawer units for workbenches No. 933435933450; No. 947220; 947230 and tool cabinets No. 942905 − 944100 from build year mid-2000 to mid-2008. Exception: Not for doors in the above number range. (Twist handle No. 914170).

Supplied with:

Barrel sleeve complete with cylindrical adapter, including fastening nut.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart