• The item cannot be ordered due to missing prices.

Twist handle 379-010-2 without lock barrel

Article no.: 914180

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for workstations and storage solutions from build year Mid-2000
    for workstations and storage solutions up to build year Mid-2008
    Material of twist handle Plastic
    Colour of twist handle anthracite
    suitable for Swing door cabinets of product group 95
    suitable for point locking for 1-point or 3-point locking
    Locking tongue (lock within the cabinet) width 22 mm
    Locking tongue (lock within the cabinet) length 68 mm
    Locking tongue central width 16 mm
    Locking tongue central length 55 mm
    Locking lever travel 90 degrees
    The lock barrel can be fitted directly yes
    Lock barrels can be changed yes
    HO locking system barrels can be fitted yes
    Supplied without lock barrel yes
    Type of product Twist handle

    Identification numbers & Classifications

    Article number 914180
    EAN / GTIN 2050000977589
    Manufacturer number 501257 637790 0001

    Description

    Version:

    Locking tongue for 1-point or 3-point locking, 68 mm long, 55 / 22 mm wide, handle turning angle 90°.

    Suitable for:

    Storage cabinets No. 947300 − 947805 (with swing doors), doors of auxiliary cabinet No. 942950, and all swing door cabinets of product group 95.
    Exception:
    Not for drawer and monitor housing of computer cabinets No. 951100951635, (barrel sleeve No. 914203) and not for sliding door cabinets of product group 95 (twist handle No. 914170).

    Supplied with:

    Twist handle complete with locking tongue. Caution: The lock barrels are built directly into these twist handles, without any intermediate barrel sleeve.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart