• The item cannot be ordered due to missing prices.

Nut splitter M4-M14

Article no.: 884900 M4-M14

Select article variation and quantity

for nuts Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for nuts M4-M14
    Chisel edge width 18 mm
    Total length without spindle screw 185 mm
    Jaw capacity 7 mm - 24 mm
    Type of product Nut splitters

    Identification numbers & Classifications

    Article number 884900 M4-M14
    EAN / GTIN 4021176020483
    Manufacturer number 56-1

    Description

    Version:

    With hydraulic ram for splitting jammed or seized nuts (grade 5 − 10) without damaging the bolts. Double curved, allowing operation even where access is difficult. With hardened chisel edge blade. Actuated by tightening the pressure screw. After the nut has been split, unscrew the nut pressure screw and push the chisel back to the stop. Size M18 − M30 for stainless steel nuts - up to M30 in strength class 8, up to M24 in strength class 10.

    Note:

    The pressure screw may be tightened to a maximum of 60 Nm for sizes M4 − M14 to a maximum of 70 Nm for sizes M14 − M24 and to a maximum of 50 Nm for sizes M18 − M30. Do not exceed the tightening torques; excessive torque can break the tool and cause accidents.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart