• The item cannot be ordered due to missing prices.

Bearing separator individual 0

Article no.: 884600 0

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range dimension A 8 mm - 60 mm
Spacing of side pins dimension B 60 mm
Connection thread for bearing extractor M10
Type of product Separator

Identification numbers & Classifications

Article number 884600 0
EAN / GTIN 4021176008108
Manufacturer number 17-0

Description

Version:

Bearing separator of high-quality tool steel.
Separator: The quick-release semicircular jaws are symmetrically tensioned by a screw. This causes the wedge-shaped jaws to insert themselves between bearings and shaft.
Extractor: Used in conjunction with the separator to extract bearings from their seating (for this the draw bolts are screwed into the threaded holes in the separation jaws).
The semicircular separation jaws are symmetrically tensioned by a quick-release pressure spindle.

Application:

For the separation of tightly wedged ball bearings, gears, etc., if the gap is too small for normal extraction arms.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart