• The item cannot be ordered due to missing prices.

Induction heating device

Article no.: 883965
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Voltage 230 V
    Power 3.7 kW
    Workpiece internal ⌀ from 20 mm
    Workpiece external ⌀ up to 400 mm
    maximum component weight 80 kg
    Temperature control range 20 °C - 250 °C
    Length 420 mm
    Width 280 mm
    Height 345 mm
    Power supply Mains operated
    Type of product Induction heater

    Identification numbers & Classifications

    Article number 883965
    EAN / GTIN 2050001919236
    Manufacturer number 110.1307

    Description

    Version:

    The compact simatherm® induction heating device for rolling bearings and other ring-shaped metal parts for bore diameters from 20 to 310 mm. Roller bearings and other ring-shaped metal parts can be brought up to the 110 °C specified by the manufacturer under automatic control of time and temperature. Particularly compact design – only 17 kg in weight including 3 yokes. Remote control possible via Bluetooth mobile devices (only with free app “World of Maintenance”)

    Application:

    Quick and selective heating of roller bearings, gear wheels, sleeves etc. For gentle and safe installation of shafts, pins etc.

    Supplied with:

    Heating device, 3 yokes, temperature probe and thermal protection gloves.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart