• The item cannot be ordered due to missing prices.

Ball bearing extractor set in KUKKO L-BOXX®, Type: 69-B

Article no.: 883100 69-B

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
Clamping range 40 mm - 110 mm
Type of product Ball bearing extractor

Identification numbers & Classifications

Article number 883100 69-B
EAN / GTIN 4021176781476
Manufacturer number 69-B

Description

Version:

Extractor set in KUKKO L-BOXX® consisting of 1 traverse, 1 spindle, 2 draw bolts and 3 pairs (sizes 69-A and 69-B) / 6 pairs pullers (size 69-C). Strong design of special steel, specially shaped pullers for precise seating in the ball bearing.
In KUKKO L-BOXX® Mini.

Application:

For easy and quick extraction of ball bearings of all types which are seated in a housing on a shaft. Very versatile − covers many repair and service applications in the automobile and manufacturing trades and much more.

Suitable for:

Ball bearings to ISO: 6011 − 6020; 6206 − 6212; 6305 − 6309; 6403 − 6407

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart