• The item cannot be ordered due to missing prices.

Ball bearing extractor set in KUKKO L-BOXX®, Type: K70C

Article no.: 883000 K70C

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number 883000 K70C
EAN / GTIN 4021176019999
Manufacturer number K-70-C

Description

Version:

Extractor set in KUKKO L-BOXX® size 136, consisting of one base body with spindle (120 mm long) and 3 each narrow and wide extractor hooks (each 70 mm long) and one base body with spindle (240 mm long) and 4 each narrow and wide extractor hooks (each 156 mm long).

Application:

For non-destructive extraction of grooved ball bearings from a housing on a shaft by gripping them between inner and outer ball races.

Suitable for:

Ball bearings to ISO: 6000 − 6020; 6200 − 6212; 6300 − 6311; 6403 − 6408

Content:

1 set of extractor hooks, 3 pieces, 150 mm long(for ball bearings 6000, 6001, 6002, 6003, 6200). 1 set of extractor hooks 3-piece 150 mm long(for ball bearings 6004, 6005, 6201, 6202, 6203, 6300). 1 set of extractor hooks 3-piece 170 mm long(for ball bearings 6204, 6205, 6301, 6302, 6303). 1 set of extractor hooks 4-piece 180 mm long(for ball bearings 6007, 6008, 6009, 6010, 6013). 1 set of extractor hooks 4-piece 180 mm long(for ball bearings 6011, 6012, 6206, 6207, 6304, 6305, 6306). 1 set of extractor hooks 4-piece 217 mm long(for ball bearings 6208, 6209, 6210, 6307, 6403, 6407). 1 set of extractor hooks 4-piece 217 mm long(for ball bearings 6211, 6212, 6308, 6309, 6310, 6311, 6404, 6405, 6406, 6408).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart